Beli bearing spherical di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- THK Spherical Bearing PB Typeatribut:
- Acceptable Inclination Angle: 9° (.alpha.1)/15° (.alpha.2)/23° (.alpha.3)
- Outside Diameter D: 56φ mm (h6)
- Width B1: 31mm (-0.01)
- Dimension Da: 42.862φ mm (111/16inch)
- Dimensions c: 0.8mm
- Dimensions d1: 29.6mm
- Dimensions h: 3mm
- Dimensions r: 0.8mm
- Inside Diameter d: 25φ mm (h7)
- Material: (Outer ring) S35C, (spherical inner ring) SUJ 2 HRC 58 or more, (bush) copper alloy
- Model : PB type
- Static Load Capacity: 111000N (Cs)
- Surface Processing: Hard chromium plating treatment (inner ring inner diameter is not treated)
- Width B: 22mm ( ± 0.1)
- CCTY Spherical Plain Bearingatribut:
- Finish Material: Inner ring: Steel, Outer Ring: Steel
- Working Temperature Range (°C): -30 to 80
- QA1 Spherical BearingDeskripsi:These heavy-duty spherical bearings are for high load applications where there is increased demand and wear on the bearing.atribut:
- UNSPSC: 31171505
- Ball Material: Alloy Steel
- Ball Material Grade: 52100
- Finish: Protective Coating
- Liner Material: No Liner
- Lubrication Openings: Lubrication Hole
- Maximum Ball Swivel (°): 6
- Outer Ring Material: Alloy Steel
- Resistance Properties: Corrosion Resistant
- Self Lubricating Bearing: No
- Standards: ISO Certified 9001
- System of Measurement: Inch
- INA Spherical Plain Bearing GE TypeDeskripsi:Axial spherical plain bearing, maintenance-free, DIN ISO 12240-3, shaft location washer curved surface with hard chromium coating, open design
- Non Brand Spherical Plain Bearingatribut:
- Internal capacity: 1 piece
- Dimension α (°): 14
- Dimensions rs (mm): 0.3min
- SKF GE ES Type Radial Spherical Plain Bearings (Bearing Sendi)Deskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated via lubrication holes and an annular groove in both rings.atribut:
- Sealing: Without
- Radial Internal Clearance: CN
- Relubrication Feature: With
- Maintenance: Relubrication required
- Sliding Contact Surface Combination: Steel/steel, standard
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- SKF Bantalan Rol Sferis Tipe EK (Laher)Deskripsi:Spherical roller bearings can accommodate heavy loads in both directions. They are self-aligning and accommodate misalignment and shaft deflections, with virtually no increase in friction or temperature. The design includes features to facilitate relubrication. The bearings can be used in a modular system, including housings, sleeves and nuts.atribut:
- Bore Type: Tapered 1:12
- Cage: Sheet metal
- Locating Feature, Bearing Outer Ring: Without
- Lubricant: None
- Number of Rows: 2
- Radial Internal Clearance: CN
- Relubrication Feature: With
- SKF Performance Class: SKF Explorer
- Sealing: Without
- Tolerance Class for Dimensions: Normal
- Tolerance Class for Run-out: P5
- Makita Mesin Potong Kayu MejaDeskripsi:Produk Mesin Potong Kayu Meja dari Makita ini memiliki kecepatan 3.4-3.8RPM, cocok untuk industri manufaktur, tukang kayu dan juga pemakaian sehari-hari
- DWRAP Stretch Film Manual 17micron (Plastic Wrap)Deskripsi:Dwrap adalah merk STRETCH FILM terbuat dari LLDPE (Low Density Poly Ethylene) dengan kwalitas unggulan dan terjamin, yang dapat digunakan untuk pengemasan barang.atribut:
- Thickness (µm): 17
- SKF GE TXE-2LS Type Radial Spherical Plain BearingsDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/PTFE fabric sliding contact surface combination and the bearings are maintenance-free. Except for those with designation suffix TXGR, they have a double-lip contact seal (-2RS) or a triple-lip, heavy duty contact seal (-2LS) on both sides. Those with designation suffixes TXGR, TXG3E or TXG3A are made of stainless steel.atribut:
- Sealing: Seal on both sides
- Sealing Type: Triple-lip
- Relubrication Feature: Without
- Maintenance: Maintenance-free
- Sliding Contact Surface Combination: Steel/PTFE fabric
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Specific Dynamic Load Factor (N/mm²): 300
- Specific Static Load Factor (N/mm²): 500
- SKF Radial Spherical Plain Bearing Tipe GE EDeskripsi:Radial spherical plain bearings are designed to accommodate radial and combined radial and axial loads, and also misalignment. This specific design includes a steel/steel sliding contact surface combination. The bearings require maintenance and can be relubricated only from the side.atribut:
- Material Constant: 330
- Chamfer Dimension Bore r1 (mm): min. 0.3
- Chamfer Dimension Outer Ring r2 (mm): min. 0.3
- Fillet Radius Housing rb (mm): max. 0.3
- Fillet Radius Shaft ra (mm): max. 0.3
- Maintenance: Relubrication required
- Material, Inner Ring: Bearing steel
- Material, Outer Ring: Bearing steel
- Radial Internal Clearance: CN
- Relubrication Feature: Without
- Sealing: Without
- Sliding Contact Surface Combination: Steel/steel, standard
- Specific Dynamic Load Factor (N/mm²): 100
- Specific Static Load Factor (N/mm²): 500
- Bakrie Pipe Black Steel Pipe SCH 40 S53Deskripsi:Pipa baja yang umumnya digunakan untuk aplikasi mekanik dan bertekanan seperti untuk saluran uap, gas dan udara.atribut:
- ASTM A-53: Grade B
- Carbon: 0.3
- Manganese: 1.2
- Minimum Tensile Strength (MPa): 415
- Minimum Tensile Strength (psi): 60000
- Minimum Yield Strength (MPa): 240
- Minimum Yield Strength (psi): 35000
- Phosphorus: 0.05
- Schedule No: 40
- RBI Iron Shelf Hambalan 40x120x200 (Rak Besi / Rak Gudang)Deskripsi:- Finishing MENGGUNAKAN Powder Coating- Hambalan Shelving Menggunakan Tulangan satu di tengahnya menggunakan LAS Spoot Welding yang di las, bukan dilem / di paku ripetKelengkapan - Hambalan / Shelfing- Siku Tiang Tebal 1.6mm / 1.8mm- Baut dan Mur Ukuran M8x15 SNI- Kaki Karetnya 4pcs- Siku Sudut 4pcsatribut:
- Finishing: Powder Coating
- Height (mm): 2000
- Length (mm): 1200
- Width (mm): 400
- Bakrie Pipe Black Steel Pipe SNIDeskripsi:Pipa baja dengan atau tanpa lapisan seng untuk saluran air bersih, air baku, air pada sistem plambing, air pada sistem hidran dan air lainnya kecuali untuk minum.
Daftar Harga bearing spherical Terbaru October 2026
| THK Spherical Bearing PB Type | Rp1.499.900 |
| CCTY Spherical Plain Bearing | Rp129.900 |
| QA1 Spherical Bearing | Rp449.900 |
| INA Spherical Plain Bearing GE Type | Rp81.900 |
| NTN Spherical Roller Bearing (Laher Cembung) | Rp659.900 |
| Non Brand Spherical Plain Bearing | Rp109.900 |
| SKF GE ES Type Radial Spherical Plain Bearings (Bearing Sendi) | Rp259.900 |
| IKO Spherical Bushing GE Series | Rp74.900 |
| SKF Bantalan Rol Sferis Tipe EK (Laher) | Rp999.900 |
| THK Spherical Bearing PB Type | Rp229.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)























































































































































/mxP101511825-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/Non%20Brand%20Spherical%20Plain%20Bearing/beP105436410-1.jpg)
/e8P109088512-1.jpg)

/mwP104074824-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Gas/Filter%20Masker%20Gas/THK%20Spherical%20Bearing%20PB%20Type/b5P105436401-1.jpg)

/2oP102822096-3.jpg)
/qcP103146948-3.jpg)




/kcP111205732-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)